This product requires certification to purchase.

9 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Moen

Belfield™ 9 in. Towel Bar in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Belfield™ 9 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB6486BN
  • Item #7339970
  • Manufacturer Part #YB6486BN
5 out of 5 Customer Rating
9 in. Towel Bar

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
A112.18.1
CARB OTC LEED Compliant:
No
Collection:
Belfield™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4-1/2 in
Hardware Included:
Yes
Height:
2-4/5 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
9 in
Material:
Aluminum
Mount Type:
Wall
Number of Bars:
1
Projection:
4-1/2 in
Width:
9 in



Customers Also Bought
1–6 of 18 items
Part #MYB6408BN
Item #7339990
4.7 out of 5 Customer Rating
Requires Certification
Part #MYB6403BN
Item #7339971
3.6 out of 5 Customer Rating
Requires Certification
Part #MYB6424BN
Item #7339973
5 out of 5 Customer Rating
Requires Certification
Part #MYB6422CH
Item #7340005
4.6 out of 5 Customer Rating
Requires Certification
Part #MYB6418BN
Item #7340008
4.9 out of 5 Customer Rating
Requires Certification
Part #D693530BN
Item #3909797
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYB6422CH
Item #7340005
4.6 out of 5 Customer Rating
Requires Certification
Part #MYB6424BN
Item #7339973
5 out of 5 Customer Rating
Requires Certification
Part #MYB6418NL
Item #7883442
3.3 out of 5 Customer Rating
Requires Certification
Part #MYB6418BN
Item #7340008
4.9 out of 5 Customer Rating
Requires Certification
Part #MYB6424NL
Item #7883424
3.3 out of 5 Customer Rating
Requires Certification
Part #MYB6422NL
Item #7883417
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing