Right-Hand/Left-Hand Trip Lever in Matte Black
Colinet™ Right-Hand/Left-Hand Trip Lever in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- Installs easily on most front, side and angle style toilets
- Included template and mounting hardware take the guesswork out of installation
- Corrosion-resistant metal mounting post for extra security
- Coordinates with Moen Colinet bath faucets and accessories
- Backed by Moen's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Colinet™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/2 in
- Handle Type:
- Lever
- Length:
- 3-1/2 in
- Material:
- Zinc
- Maximum Temperature:
- 160
- Trip Lever Location:
- Right-Hand/Left-Hand