This product requires certification to purchase.

Round Closed Towel Ring in Polished Chrome

You last purchased this on
 
Moen

Contemporary Round Closed Towel Ring in Polished Chrome

Brand image
You last purchased this on
 
Moen

Contemporary Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #MP5500
  • Item #1811100
  • Manufacturer Part #P5500
3.9 out of 5 Customer Rating
Round Closed Towel Ring

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Stamped steel mounting bracket
  • Includes template and mounting hardware
  • One year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Contemporary
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-3/8 in
Diameter:
6 in
Height:
6-7/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Plastic, Zinc
Mount Type:
Wall
Projection:
3-3/8 in
Ring Type:
Closed
Shape:
Round



Customers Also Bought
1–6 of 18 items
Part #PFLLDRHCP
Item #1590180
3.1 out of 5 Customer Rating
Requires Certification
Part #MP5030BN
Item #7362503
5 out of 5 Customer Rating
Requires Certification
Part #MP5050BN
Item #7362505
4.5 out of 5 Customer Rating
Requires Certification
Part #PFLLTPCP
Item #1590178
4.8 out of 5 Customer Rating
Requires Certification
Part #PFLL24CP
Item #1590177
3.7 out of 5 Customer Rating
Requires Certification
Part #MP5124BN
Item #7362506
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MP5860BN
Item #7362502
4.2 out of 5 Customer Rating
Requires Certification
Part #MP5860
Item #1303714
4.6 out of 5 Customer Rating
Requires Certification
Part #MP5124BN
Item #7362506
5 out of 5 Customer Rating
Requires Certification
Part #M3W
Item #1810813
4.9 out of 5 Customer Rating
Requires Certification
Part #MP5030BN
Item #7362503
5 out of 5 Customer Rating
Requires Certification
Part #M2575
Item #1403503
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing