This product requires certification to purchase.

Holder in Polished Chrome

You last purchased this on
 
Moen

Contemporary Holder in Polished Chrome

Brand image
You last purchased this on
 
Moen

Contemporary Holder in Polished Chrome

  • Fast #
  • Part #MP5360
  • Item #1811299
  • Manufacturer Part #P5360
4.8 out of 5 Customer Rating
Holder

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • One year limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Contemporary
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-3/8 in
Height:
4-7/8 in
Installation Type:
Concealed Screw
Material:
Zinc
Product Type:
Holder
Width:
4-1/2 in



Customers Also Bought
1–6 of 18 items
Part #MP5340
Item #1811265
3.1 out of 5 Customer Rating
Requires Certification
Part #MYB0402BN
Item #4742213
5 out of 5 Customer Rating
Requires Certification
Part #PFLL24CP
Item #1590177
3.7 out of 5 Customer Rating
Requires Certification
Part #MYB0486CH
Item #4742248
4.8 out of 5 Customer Rating
Requires Certification
Part #MYG0418BN
Item #5099407
4.1 out of 5 Customer Rating
Requires Certification
Part #MYB8099CH
Item #2229587
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MP5050BN
Item #7362505
4.5 out of 5 Customer Rating
Requires Certification
Part #MP5500
Item #1811100
3.9 out of 5 Customer Rating
Requires Certification
Part #MP5860BN
Item #7362502
4.2 out of 5 Customer Rating
Requires Certification
Part #MP5860
Item #1303714
4.6 out of 5 Customer Rating
Requires Certification
Part #MP5340
Item #1811265
3.1 out of 5 Customer Rating
Requires Certification
Part #MP5030BN
Item #7362503
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing