This product requires certification to purchase.

9 in. Towel Bar in Brushed Gold

You last purchased this on
 
Moen

Flara™ 9 in. Towel Bar in Brushed Gold

Brand image
You last purchased this on
 
Moen

Flara™ 9 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #MYB0386BG
  • Item #7948586
  • Manufacturer Part #YB0386BG
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed Gold finish adds a touch of sophistication to any room
  • Coordinating finshes makes this perfect for use in the bath and kitchen
  • Designed for hassle-free installation
  • Coordinates with other faucets and accessories in the Flara Collection
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
CARB OTC LEED Compliant:
No
Collection:
Flara™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
9 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
4 in
Weight Capacity:
15 lb



Customers Also Bought
1–6 of 18 items
Part #MYB0308BG
Item #7948593
3.2 out of 5 Customer Rating
Requires Certification
Part #MYB0303BN
Item #7948565
5 out of 5 Customer Rating
Requires Certification
Part #MYB0318BN
Item #7948584
3.2 out of 5 Customer Rating
Requires Certification
Part #MYB0324BG
Item #7948560
3.6 out of 5 Customer Rating
Requires Certification
Part #MYB0324NL
Item #7948541
5 out of 5 Customer Rating
Requires Certification
Part #MYB0324BN
Item #7948566
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYB0324BN
Item #7948566
3.2 out of 5 Customer Rating
Requires Certification
Part #MYB0324BG
Item #7948560
3.6 out of 5 Customer Rating
Requires Certification
Part #MYB0322BN
Item #7948564
5 out of 5 Customer Rating
Requires Certification
Part #MYB0318BN
Item #7948584
3.2 out of 5 Customer Rating
Requires Certification
Part #MYB0324NL
Item #7948541
5 out of 5 Customer Rating
Requires Certification
Part #MYG0324BG
Item #7946476
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Ferguson Loader Loading animation for Ferguson.com