This product requires certification to purchase.

12 in. Grab Bar in Brushed Nickel

You last purchased this on
 
Moen

Flara™ 12 in. Grab Bar in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Flara™ 12 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MYG0312BN
  • Item #7946390
  • Manufacturer Part #YG0312BN
5 out of 5 Customer Rating
12 in. Grab Bar

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Bathroom grab bar supports up to 500 lbs when installed in a stud or when using SecureMounts (not included)
  • SecureMount design for easy, secure installation (sold separately)
  • Coordinates with other faucets and accessories in the Flara Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Base Plate Height:
3-1/4 in
Base Plate Width:
3-1/4 in
CARB OTC LEED Compliant:
No
Collection:
Flara™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-3/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
3-1/4 in
IAPMO Listed:
No
Length:
12 in
Material:
Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Weight Capacity:
500 lb



Customers Also Bought
1–6 of 18 items
Part #MUT3293EPBL
Item #8927573
5 out of 5 Customer Rating
Requires Certification
Part #MTS44201BL
Item #8807365
4.4 out of 5 Customer Rating
Requires Certification
Part #MTS44102BG
Item #8807359
4.7 out of 5 Customer Rating
Requires Certification
Part #MUT3292EPBL
Item #8927455
4.7 out of 5 Customer Rating
Requires Certification
Part #MUT3692
Item #8927521
4.1 out of 5 Customer Rating
Requires Certification
Part #M220C3BN
Item #9844079
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYG0324BN
Item #7946480
5 out of 5 Customer Rating
Requires Certification
Part #MYB0322BN
Item #7948564
5 out of 5 Customer Rating
Requires Certification
Part #MYB0324CH
Item #7948582
5 out of 5 Customer Rating
Requires Certification
Part #MYB0308CH
Item #7946424
3.3 out of 5 Customer Rating
Requires Certification
Part #MYB0303BN
Item #7948565
5 out of 5 Customer Rating
Requires Certification
Part #MYB0324NL
Item #7948541
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing