This product requires certification to purchase.

Round Open Towel Ring in Matte Black

You last purchased this on
 
Moen

Glyde™ Round Open Towel Ring in Matte Black

Brand image
You last purchased this on
 
Moen

Glyde™ Round Open Towel Ring in Matte Black

  • Fast #
  • Part #MYB2386BL
  • Item #8786794
  • Manufacturer Part #YB2386BL
4.6 out of 5 Customer Rating
Round Open Towel Ring

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
Collection:
Glyde™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-1/16 in
Diameter:
6 in
Hardware Included:
Yes
Height:
9 in
Material:
Aluminum, Zinc
Mount Type:
Wall
Projection:
3-7/16 in
Ring Type:
Open
Shape:
Round



Customers Also Bought
1–6 of 18 items
Part #MYB2308BL
Item #8786800
4.4 out of 5 Customer Rating
Requires Certification
Part #MYB2324BL
Item #8786797
4.9 out of 5 Customer Rating
Requires Certification
Part #MYB2303BL
Item #8786798
5 out of 5 Customer Rating
Requires Certification
Part #MYB2386BN
Item #7035261
3.1 out of 5 Customer Rating
Requires Certification
Part #MBP1886CH
Item #7922988
3.2 out of 5 Customer Rating
Requires Certification
Part #MBP1803BL
Item #7922994
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYB2386BN
Item #7035261
3.1 out of 5 Customer Rating
Requires Certification
Part #MYB2308BL
Item #8786800
4.4 out of 5 Customer Rating
Requires Certification
Part #MYB2303BL
Item #8786798
5 out of 5 Customer Rating
Requires Certification
Part #MYB2308BN
Item #7182740
5 out of 5 Customer Rating
Requires Certification
Part #MYB2318BN
Item #7182756
3.3 out of 5 Customer Rating
Requires Certification
Part #MYB2303CH
Item #7035259
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing