This product requires certification to purchase.

Shower Seat in White

You last purchased this on
 
Moen

Home Care® Shower Seat in White

Brand image
You last purchased this on
 
Moen

Home Care® Shower Seat in White

  • Fast #
  • Part #MDN7025
  • Item #1810915
  • Manufacturer Part #DN7025
4.2 out of 5 Customer Rating
Shower Seat

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable seat height
  • Non-slip seat surface
  • Fits most tubs and showers
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Capacity:
250 lbs
Collection:
Home Care®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
14 in
Installation Type:
Portable
Length:
20 in
Material:
Aluminum, Plastic, Rubber
Overall Length:
20 in
Overall Width:
12 in
Weight:
6.95 lb
Width:
12 in



Customers Also Bought
1–6 of 18 items
Part #MDN7100
Item #3568346
5 out of 5 Customer Rating
Requires Certification
Part #MBH2924BN
Item #7528799
5 out of 5 Customer Rating
Requires Certification
Part #MYB8098SN
Item #2480458
4.8 out of 5 Customer Rating
Requires Certification
Part #MYB8003SN
Item #2445907
4.8 out of 5 Customer Rating
Requires Certification
Part #MDN8418BN
Item #2309296
4.8 out of 5 Customer Rating
Requires Certification
Part #DT11971BL
Item #9570715
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MDN7100
Item #3568346
5 out of 5 Customer Rating
Requires Certification
Part #MDN7030
Item #1810926
3.4 out of 5 Customer Rating
Requires Certification
Part #MDN7110
Item #4330071
3.5 out of 5 Customer Rating
Requires Certification
Part #MR8718PS
Item #1811161
4.6 out of 5 Customer Rating
Requires Certification
Part #M5802CH
Item #1720185
3.1 out of 5 Customer Rating
Requires Certification
Part #MOE8912
Item #1811237
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing