This product requires certification to purchase.

1 in. Hydrant Operating Wrench

You last purchased this on
 
Mueller Company

1 in. Hydrant Operating Wrench

  • Fast #
  • Part #M174512
  • Item #5147418
  • Manufacturer Part #174512
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1 in. Hydrant Operating Wrench

  • Fast #
  • Part #M174512
  • Item #5147418
  • Manufacturer Part #174512
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Operates nozzle caps, pin and lug type hoses, hydrant operating nuts and hold down nuts
  • Requires Certification

Specifications

Brand Model Compatibility:
Super Centurion® 200, 250
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Steel
Maximum Capacity:
7/8 in
Socket Size:
1 in
Tool Type:
Hydrant Operating Wrench