This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Peerless®

Precept™ One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

Brand image
You last purchased this on
 
Peerless®

Precept™ One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #PPTT188782
  • Item #7007814
  • Manufacturer Part #PTT188782
3.4 out of 5 Customer Rating
Shower Trim Only Kit

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Purchase R10000-UNBX MultiChoice rough valve separately
  • Pressure balance valve keeps water temperature within +/-3° F
  • Single function operation
  • Single lever handle for ease of temperature control
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Precept™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-19/100 in
Handle Material:
Metal
Handle Type:
Lever
Height:
6 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #D15849LFBL
Item #8339735
5 out of 5 Customer Rating
Requires Certification
Part #S4461210
Item #3790300
4.9 out of 5 Customer Rating
Requires Certification
Part #S4481200
Item #185950
4.7 out of 5 Customer Rating
Requires Certification
Part #PF5112WHM
Item #4242184
4.2 out of 5 Customer Rating
Requires Certification
Part #PF1401TWH
Item #4601865
3.7 out of 5 Customer Rating
Requires Certification
Part #PF1403TWH
Item #4601864
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PP191102LF
Item #7006226
5 out of 5 Customer Rating
Requires Certification
Part #PPA347BN
Item #10110541
4.8 out of 5 Customer Rating
Requires Certification
Part #PPA147BN
Item #10110535
4.1 out of 5 Customer Rating
Requires Certification
Part #PP3519LF
Item #7561952
5 out of 5 Customer Rating
Requires Certification
Part #PP62419BN
Item #9115364
5 out of 5 Customer Rating
Requires Certification
Part #PP3523LFOB
Item #7776309
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing