Two Handle Multi Function Shower System in StarLight Chrome
Tempesta Two Handle Multi Function Shower System in StarLight Chrome
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight®
- GROHE EcoJoy™ technology for less water and perfect flow
- GROHE TurboStat® compact cartridge with wax thermoelement
- 13 3 ?16" Shower arm projection
- Exposed thermostatic shower with AquaDimmer function
- 59" Metal shower hose (28 417)
- Includes adapters for easy installation (depth adjustable)
- ADA compliant handles
- Optional EasyReach Accessory Tray 26 362 LN0
- Optional Longer Rail 46" (1166mm) 48 053 000;Optional Shorter Rail 34" (866mm) 48 054 000;Optional Service Stop 12 400 000
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Tempesta
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 10-13/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Height:
- 44-9/16 in
- IAPMO Listed:
- Yes
- Length:
- 10-13/16 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 10-13/16 in
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 11-15/17 in