One Handle Single Function Bathtub & Shower Function in Polished Nickel (Trim Only)
Tenet™ One Handle Single Function Bathtub & Shower Function in Polished Nickel (Trim Only)
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Pforever Seal™ features an advanced ceramic disc valve technology with a never leak guarantee
- Meets or exceeds EPA WaterSense standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
- Wipe clean nozzles allows you to wipe away mineral deposits with the swipe of a finger
- Featuring SecurePfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tenet™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 6-21/32 in
- Escutcheon Width:
- 6-21/32 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 16-5/32 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 1.8 gpm
- Tub Spout Reach:
- 8-13/32 in
- Tub Spout Type:
- Diverter
- Valve Body Material:
- Metal
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes