This product requires certification to purchase.

Single Robe Hook in Brushed Nickel

You last purchased this on
 
Pfister

Tenet™ Single Robe Hook in Brushed Nickel

Brand image
You last purchased this on
 
Pfister

Tenet™ Single Robe Hook in Brushed Nickel

  • Fast #
  • Part #PBRHTNTK
  • Item #7858646
  • Manufacturer Part #BRH-TNTK
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Tenet™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-11/16 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
2
Projection:
1-11/16 in
Width:
3-1/2 in


Customers Also Bought
1–6 of 18 items
Part #PBPHTNTBG
Item #7858624
4.7 out of 5 Customer Rating
Requires Certification
Part #PBTB2TNTBG
Item #7858547
5 out of 5 Customer Rating
Requires Certification
Part #PBRBTNTB
Item #7858592
5 out of 5 Customer Rating
Requires Certification
Part #PBRHTNTD
Item #10075350
3.6 out of 5 Customer Rating
Requires Certification
Part #PBPHTNTD
Item #10075337
5 out of 5 Customer Rating
Requires Certification
Part #PBRHTB0D
Item #7295870
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PBRHTNTD
Item #10075350
3.6 out of 5 Customer Rating
Requires Certification
Part #PBRBTNTB
Item #7858592
5 out of 5 Customer Rating
Requires Certification
Part #PBTB2TNTD
Item #10075353
3.9 out of 5 Customer Rating
Requires Certification
Part #PBPHTNTD
Item #10075337
5 out of 5 Customer Rating
Requires Certification
Part #PBTB2TNTBG
Item #7858547
5 out of 5 Customer Rating
Requires Certification
Part #PBTB1TNTC
Item #7858571
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing