This product requires certification to purchase.

Shower Rail in Brushed Cool Sunrise

You last purchased this on
 
GROHE

Rainshower® Shower Rail in Brushed Cool Sunrise

Brand image
You last purchased this on
 
GROHE

Rainshower® Shower Rail in Brushed Cool Sunrise

  • Fast #
  • Part #G26603GN0
  • Item #9297091
  • Manufacturer Part #26603GN0
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 36" Shower Slide Bar
  • GROHE StarLight®
  • GROHE EasyReach tray
  • GROHE QuickFix® Plus adjustable distance between brackets for easy alignment with existing drilling holes
  • GROHE TileFix adjustable depth on upper and lower brackets to accommodate uneven surfaces
  • Swivel hand shower holder
  • Adjustable angle of hand shower
  • Adjustable height
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Rainshower®
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Cool Sunrise
Depth:
5-1/2 in
Height:
36-5/8 in
Hose Included:
No
Length:
5-1/2 in
NSF Certified:
Yes
Slide Bar Height:
36-5/8 in
Width:
5-1/2 in



Customers Also Bought
1–6 of 18 items
Part #G26845000
Item #10206970
5 out of 5 Customer Rating
Requires Certification
Part #H71070821
Item #5172748
4.1 out of 5 Customer Rating
Requires Certification
Part #H26281671
Item #9301574
5 out of 5 Customer Rating
Requires Certification
Part #PR89SDAB
Item #9630572
5 out of 5 Customer Rating
Requires Certification
Part #PR891NCB
Item #7736066
5 out of 5 Customer Rating
Requires Certification
Part #P016TB1C
Item #7295860
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G267892430
Item #9920807
5 out of 5 Customer Rating
Requires Certification
Part #G26504000
Item #7560852
4 out of 5 Customer Rating
Requires Certification
Part #G265692430
Item #9920800
4.5 out of 5 Customer Rating
Requires Certification
Part #G26570000
Item #8016786
3.3 out of 5 Customer Rating
Requires Certification
Part #G26585000
Item #8090313
3.1 out of 5 Customer Rating
Requires Certification
Part #G26645000
Item #8355806
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing