This product requires certification to purchase.

Rectangular Closed Towel Ring in Polished Chrome

You last purchased this on
 
Pfister

Verve™ Rectangular Closed Towel Ring in Polished Chrome

Brand image
You last purchased this on
 
Pfister

Verve™ Rectangular Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #PBRBVRVC
  • Item #9797694
  • Manufacturer Part #BRB-VRVC
3.8 out of 5 Customer Rating
Rectangular Closed Towel Ring

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • Mounting hardware included
  • Pforever warranty covers Pfunction and Pfinish for Life
  • Not available for purchase in Canada
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Bathroom
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Verve™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Hardware Included:
Yes
Height:
3-1/16 in
Length:
7-1/4 in
Material:
Metal
Mount Type:
Wall
Projection:
3-1/16 in
Ring Type:
Closed
Shape:
Rectangular
Width:
7-1/4 in



Customers Also Bought
1–6 of 18 items
Part #PBPHVRVSBG
Item #9797680
4.3 out of 5 Customer Rating
Requires Certification
Part #PBTB2VRVC
Item #9797676
3.8 out of 5 Customer Rating
Requires Certification
Part #H27393671
Item #8846172
3.3 out of 5 Customer Rating
Requires Certification
Part #PLG49FE0BG
Item #7371338
5 out of 5 Customer Rating
Requires Certification
Part #PR891FEBG
Item #7371378
3.3 out of 5 Customer Rating
Requires Certification
Part #PR89VRVB
Item #9797760
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PBRHVRV1B
Item #9797781
3.5 out of 5 Customer Rating
Requires Certification
Part #PBTB2VRVC
Item #9797676
3.8 out of 5 Customer Rating
Requires Certification
Part #PBPHVRVSBG
Item #9797680
4.3 out of 5 Customer Rating
Requires Certification
Part #PHHL016VRVB
Item #9797788
4.2 out of 5 Customer Rating
Requires Certification
Part #PLG49VRV2D
Item #9797794
4.9 out of 5 Customer Rating
Requires Certification
Part #PLG49VRV1D
Item #9797765
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing