This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Chrome

You last purchased this on
 
Moen

One Handle Single Function Shower Faucet in Polished Chrome

Brand image
You last purchased this on
 
Moen

One Handle Single Function Shower Faucet in Polished Chrome

  • Fast #
  • Part #M8375EP15
  • Item #4146895
  • Manufacturer Part #8375EP15
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy-duty brass single handle tub/shower cartridge
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Showerhead spray face features easy-clean, rubberized spray nodules
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
No
Valve Body Material:
Brass
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #MOE6150
Item #7273246
4.8 out of 5 Customer Rating
Requires Certification
Part #A0321026020
Item #1336161
3.8 out of 5 Customer Rating
Requires Certification
Part #GGVP31528
Item #10135771
5 out of 5 Customer Rating
Requires Certification
Part #PLG897LPMC
Item #7654448
5 out of 5 Customer Rating
Requires Certification
Part #ATU018507243
Item #9861049
4.4 out of 5 Customer Rating
Requires Certification
Part #PLG897WFC
Item #9648265
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MTS2712EP
Item #4199543
5 out of 5 Customer Rating
Requires Certification
Part #MTS32102BG
Item #7729674
3.9 out of 5 Customer Rating
Requires Certification
Part #MT2152NHBN
Item #4076230
4.9 out of 5 Customer Rating
Requires Certification
Part #ML2352
Item #343926
3.6 out of 5 Customer Rating
Requires Certification
Part #MTL182
Item #343947
3.9 out of 5 Customer Rating
Requires Certification
Part #MT2742BN
Item #7053363
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing