2 in. Outside Screw and Yoke Valve Supervisory Switch
2 in. Outside Screw and Yoke Valve Supervisory Switch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Visual switch indicators
- Two conduit entrances
- Adjustable length trip rod
- Accommodates up to 12 AWG wire
- Three position switch detects tampering and valve closure
- Knurled mounting bracket prevents slipping
- Fine adjustment feature for fast, easy installation
- One or two SPDT contact models
- Enclosure is 4X
- RoHS compliant
Documents
Specifications
- AMP:
- 10
- Application:
- Fire Protection
- Coating:
- Enamel, Painted
- Color Finish Name:
- Red Powder Coat, Black Powder Coat
- Depth:
- 3-1/20 in
- FM Approved:
- Yes
- Height:
- 9-9/25 in
- Product Type:
- Switches & Supervisory Product
- Temperature Rating:
- 140
- UL Listed:
- Yes
- Valve Size:
- 2 in
- Width:
- 6-4/21 in