This product requires certification to purchase.

27-4/5 x 14-4/5 in. Bottom Grid

You last purchased this on
 
PROFLO®

27-4/5 x 14-4/5 in. Bottom Grid

Brand image
You last purchased this on
 
PROFLO®

27-4/5 x 14-4/5 in. Bottom Grid

  • Fast #
  • Part #PFG2815
  • Item #8966048
  • Manufacturer Part #PFG2815
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Protective bumpers and feet
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
PFUC318TA
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
GSA Approved:
No
IAPMO Listed:
No
Length:
14-4/5 in
Material:
Stainless Steel
Product Type:
Bottom Grid
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Rectangular
Size:
27-4/5 in x 14-4/5 in
Width:
27-4/5 in



Customers Also Bought
1–6 of 18 items
Part #PF171ORB
Item #7936106
5 out of 5 Customer Rating
Requires Certification
Part #PFUC318TA
Item #8108365
4.8 out of 5 Customer Rating
Requires Certification
Part #PFG1316
Item #8966045
5 out of 5 Customer Rating
Requires Certification
Part #RWSG6327LGWH
Item #2893173
4 out of 5 Customer Rating
Requires Certification
Part #SHG1819
Item #4142819
5 out of 5 Customer Rating
Requires Certification
Part #SHG1416
Item #8017609
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFG1316
Item #8966045
5 out of 5 Customer Rating
Requires Certification
Part #PFG1215
Item #8966042
5 out of 5 Customer Rating
Requires Certification
Part #PFG1114
Item #8966040
4 out of 5 Customer Rating
Requires Certification
Part #PFG1315N
Item #8966043
3.3 out of 5 Customer Rating
Requires Certification
Part #PFG1517
Item #8966047
4.7 out of 5 Customer Rating
Requires Certification
Part #PFG1913
Item #8966046
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing