This product requires certification to purchase.

12-4/5 x 14-4/5 in. Bottom Grid

You last purchased this on
 
PROFLO®

12-4/5 x 14-4/5 in. Bottom Grid

Brand image
You last purchased this on
 
PROFLO®

12-4/5 x 14-4/5 in. Bottom Grid

  • Fast #
  • Part #PFG1315N
  • Item #8966043
  • Manufacturer Part #PFG1315N
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Protective bumpers and feet
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
PFUC217TA
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
GSA Approved:
No
IAPMO Listed:
No
Length:
14-4/5 in
Material:
Stainless Steel
Product Type:
Bottom Grid
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Rectangular
Size:
12-4/5 in x 14-4/5 in
Width:
12-4/5 in



Customers Also Bought
1–6 of 18 items
Part #SHG1214
Item #7928308
4.4 out of 5 Customer Rating
Requires Certification
Part #SHG1819
Item #4142819
5 out of 5 Customer Rating
Requires Certification
Part #SHG1219
Item #4142802
3.8 out of 5 Customer Rating
Requires Certification
Part #SHG1716
Item #7209343
4.5 out of 5 Customer Rating
Requires Certification
Part #SHG2015
Item #7391768
5 out of 5 Customer Rating
Requires Certification
Part #SHWORKMC
Item #7585372
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFG1917
Item #4142804
5 out of 5 Customer Rating
Requires Certification
Part #PFG1613N
Item #8966038
4.7 out of 5 Customer Rating
Requires Certification
Part #PFG1712N
Item #8966039
5 out of 5 Customer Rating
Requires Certification
Part #PFG2015
Item #8966044
4.4 out of 5 Customer Rating
Requires Certification
Part #PFG1913
Item #8966046
3.6 out of 5 Customer Rating
Requires Certification
Part #PFG1517
Item #8966047
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing