This product requires certification to purchase.

3 in. Cast Iron Test Plug With Wingnut

You last purchased this on
 
PROFLO®

3 in. Cast Iron Test Plug With Wingnut

Brand image
You last purchased this on
 
PROFLO®

3 in. Cast Iron Test Plug With Wingnut

  • Fast #
  • Part #PF39003
  • Item #1346405
  • Manufacturer Part #39003
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For testing leaks and for sealing off piping
  • Includes hollow stems which can be fill or drain piping
  • Designed for use on water only
  • Rubber Gasket: Neoprene
  • Steel Tube
  • Requires Certification

Specifications

Application:
Sealing, Pipe
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
2-7/10 in
End Connection 1:
NPT
End Connections:
NPT
GSA Approved:
No
IAPMO Listed:
No
Material:
Cast Iron
NSF Certified:
No
Number of Tools Included:
1
Pressure - Maximum:
10 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
3.63 in - 4.75 in
Size:
3 in
Tool Type:
Test Plug
Weight:
5 lb



Customers Also Bought
1–6 of 18 items
Part #3M7100178135
Item #9959120
5 out of 5 Customer Rating
Requires Certification
Part #PFETPK
Item #243300
3.1 out of 5 Customer Rating
Requires Certification
Part #JT34006
Item #3707965
4.4 out of 5 Customer Rating
Requires Certification
Part #JT34300
Item #1438229
5 out of 5 Customer Rating
Requires Certification
Part #C270032
Item #47099
5 out of 5 Customer Rating
Requires Certification
Part #REC97053
Item #1702142
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFETPK
Item #243300
3.1 out of 5 Customer Rating
Requires Certification
Part #PFF6
Item #244087
4.4 out of 5 Customer Rating
Requires Certification
Part #PF600
Item #311199
3.3 out of 5 Customer Rating
Requires Certification
Part #PFDW4
Item #7490967
3.9 out of 5 Customer Rating
Requires Certification
Part #PFDT
Item #7490968
5 out of 5 Customer Rating
Requires Certification
Part #PFXFFHSFFN
Item #5049694
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing