This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel

You last purchased this on
 
PROFLO®

Pixley Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel

Brand image
You last purchased this on
 
PROFLO®

Pixley Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel

  • Fast #
  • Part #PF1830GZBN
  • Item #8230201
  • Manufacturer Part #PF1830GBN
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tub and shower trim kit - includes: Pressure balanced valve trim, shower arm with flange, multi-function shower head, and diverted tub spout
  • Components constructed from brass, zinc, and ABS
  • Pressure balancing valve cartridges provide nearly constant temperature despite pressure fluctuations in either hot or cold supply lines
  • Multi-function shower head with 5 settings (full spray, massage, aerator, massage+full spray, aerator+full spray)
  • Valve not included; requires PF4001 series rough-in valve
  • ADA compliant
  • CUPC approved
  • WaterSense certified
  • Proflo shower faucets feature a limited lifetime warranty in residential applications
  • 1.8 gpm (6.8 L/min) showerhead
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2018
Collection:
Pixley
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4-5/16 in
Escutcheon Height:
7-5/16 in
Escutcheon Width:
7-5/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shower Arm Reach:
6-11/16 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spout Type:
Slip On
Spray Type:
Aerated, Full, Massage
Trim Only:
Yes
Tub Spout Reach:
4-3/4 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #A2973102020
Item #7612065
3.4 out of 5 Customer Rating
Requires Certification
Part #PF1820GCP
Item #8230194
3.4 out of 5 Customer Rating
Requires Certification
Part #PFWSC1850ZBN
Item #8230232
5 out of 5 Customer Rating
Requires Certification
Part #KP24415CRSN
Item #9669367
4.3 out of 5 Customer Rating
Requires Certification
Part #PFS194RWH
Item #3925079
5 out of 5 Customer Rating
Requires Certification
Part #PF9851MB
Item #8114392
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PF1820GCP
Item #8230194
3.4 out of 5 Customer Rating
Requires Certification
Part #PF1851ZBN
Item #8230196
5 out of 5 Customer Rating
Requires Certification
Part #PF1831ZBN
Item #8230227
3.1 out of 5 Customer Rating
Requires Certification
Part #PF1890CP
Item #8230248
3.4 out of 5 Customer Rating
Requires Certification
Part #PF1841ZBN
Item #8230211
5 out of 5 Customer Rating
Requires Certification
Part #PF9810GZBN
Item #9532977
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing