This product requires certification to purchase.

Stop Key in Poloshed Chrome

You last purchased this on
 
PROFLO®

Stop Key in Poloshed Chrome

Brand image
You last purchased this on
 
PROFLO®

Stop Key in Poloshed Chrome

  • Fast #
  • Part #PFRKLK
  • Item #2453366
  • Manufacturer Part #PFRKLK
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement key for PROFLO loose key stops
  • Max Temperature: 160°F
  • Max Pressure: 125 psi
  • Color/Finish: Chrome
  • Requires Certification

Specifications

Color Finish Name:
Polished Chrome
Length:
2-19/20 in
Material:
Chrome Plated
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #PFP57ACP
Item #1145110
5 out of 5 Customer Rating
Requires Certification
Part #RAP50105
Item #4382822
5 out of 5 Customer Rating
Requires Certification
Part #BKTCR39XC
Item #3869425
4.4 out of 5 Customer Rating
Requires Certification
Part #BKTR12XC
Item #3869571
3.6 out of 5 Customer Rating
Requires Certification
Part #PF110FLKC
Item #4080797
5 out of 5 Customer Rating
Requires Certification
Part #PFXAC32CLK
Item #3877483
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFP57ACP
Item #1145110
5 out of 5 Customer Rating
Requires Certification
Part #PF73RK2
Item #7341241
4.9 out of 5 Customer Rating
Requires Certification
Part #PF73ASRK2
Item #7341242
5 out of 5 Customer Rating
Requires Certification
Part #PFXRCAP
Item #4631130
3.5 out of 5 Customer Rating
Requires Certification
Part #PF73ASHDL
Item #3157979
5 out of 5 Customer Rating
Requires Certification
Part #PF74CART
Item #3824026
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing