9-3/10 in. 360 Degree 60 psi Impact Rotor Pop-Up Sprinkler in Blue
Mazi-Paw™ 9-3/10 in. 360 Degree 60 psi Impact Rotor Pop-Up Sprinkler in Blue
Package Quantity Info:
Each: 1 Case: 20 Pallet: 240-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Mazi-Paw™
- Color Finish Name:
- Blue
- Diameter:
- 5 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 8.4 gpm
- Height:
- 9-3/10 in
- Material:
- Plastic, Stainless Steel
- Pressure - Maximum:
- 60 psi
- Size:
- #8
- Spray Radius:
- 360
- UL Listed:
- No