This product requires certification to purchase.

24 ft. Heat Tape

This product has been replaced by

Raychem Black Preassembled Self-Regulating Heating Cable
Raychem 24 ft. Preassembled Self-Regulating Heating Cable
Manufacturer Part #FG1-24P
You last purchased this on
 
Raychem

24 ft. Heat Tape

Brand image
You last purchased this on
 

This product has been replaced by

Raychem Black Preassembled Self-Regulating Heating Cable
Raychem 24 ft. Preassembled Self-Regulating Heating Cable
Manufacturer Part #FG1-24P
Raychem

24 ft. Heat Tape

  • Fast #
  • Part #NW5124P
  • Item #182185
  • Manufacturer Part #W51-24P
4.4 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Gardian
  • Polymer
  • 120V
  • Pre-assembled
  • For pipe applications
  • Roof/gutter de-icing
  • Self-regulating
  • Can be overlapped
  • Requires Certification

Specifications

Length:
24 ft
Material:
Plastic
Material Type:
Polymer
Volts:
120V



Customers Also Bought
1–6 of 18 items
Part #DIVW801
Item #3352725
3.4 out of 5 Customer Rating
Requires Certification
Part #S28893602
Item #22097
5 out of 5 Customer Rating
Requires Certification
Part #S68579201
Item #7255680
4 out of 5 Customer Rating
Requires Certification
Part #DIVW803
Item #5099479
5 out of 5 Customer Rating
Requires Certification
Part #S68580001
Item #2972372
5 out of 5 Customer Rating
Requires Certification
Part #S28827455
Item #7255672
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing