1.5 Ton - 15 SEER Heat Pump - 208/230V - Single Phase
Classic® Series 1.5 Ton - 15 SEER Heat Pump - 208/230V - Single Phase
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- New composite base pan dampens sound, captures louver panels, eliminates corrosion and reduces number of fasteners needed
- Improved tubing design reduces vibration and stress, making unit quieter and reducing opportunity for leaks
- Optimized defrost characteristics decrease defrosting and provide better home comfort
- Powder-coated paint system for a long-lasting professional finish
- Optimized reversing valve sizing improves shifting performance for quieter unit operation and increased life of the system
- Enhanced mufflers help to dissipate vibration energy for quieter unit operation
- Scroll compressor - a sound abating feature added to the compressor significantly reduces noise when system transitions in and out of defrost mode
- Modern cabinet aesthetics - increased curb appeal with visually appealing design
- Curved louver panels provide ultimate coil protection, enhance cabinet strength and increased cabinet rigidity
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 12
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 15700 Btu/h
- CFM:
- 2478 ft3/min
- Coil Type:
- Condenser
- Collection:
- Classic® Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76.4 dB
- Depth:
- 29-3/4 in
- EER:
- 12.5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 123 oz
- HSPF:
- 9
- Height:
- 25 in
- Horsepower:
- 1/8 hp
- Installation Type:
- Ground Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max CFM:
- 2478 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 15
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 151 W
- Weight:
- 152 lb
- Width:
- 29-3/4 in