This product requires certification to purchase.

1/2 in. Barbed Thermostatic Valve

You last purchased this on
 
ROHL®

1/2 in. Barbed Thermostatic Valve

Brand image
You last purchased this on
 
ROHL®

1/2 in. Barbed Thermostatic Valve

  • Fast #
  • Part #RR23EX
  • Item #7812656
  • Manufacturer Part #R23-EX
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • RioWise™ valve technology
  • Temperature and volume control
  • Up to 3 functions
  • 6.3 gpm at 60 psi
  • Available inlet connections: 1/2" NPT, PEX (SPEX), expansion PEX (EX)
  • Must order TXX23 (shared) or TXX44 (no share) trim
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
CSA Certified:
CSA B125.1
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
Barbed
End Connections:
Barbed
Height:
3-3/4 in
Length:
4-5/8 in
Material:
Brass
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Thermostatic Valve
Width:
5-1/4 in



Customers Also Bought
1–6 of 18 items
Part #RR23SPEX
Item #7811948
5 out of 5 Customer Rating
Requires Certification
Part #RR23
Item #7810653
3.7 out of 5 Customer Rating
Requires Certification
Part #DR35000WS
Item #9291190
4.8 out of 5 Customer Rating
Requires Certification
Part #N1-617
Item #3280876
4.1 out of 5 Customer Rating
Requires Certification
Part #N1-684
Item #5064407
5 out of 5 Customer Rating
Requires Certification
Part #SYMS262BODY
Item #8123484
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RR23SPEX
Item #7811948
5 out of 5 Customer Rating
Requires Certification
Part #R1005N
Item #7503770
5 out of 5 Customer Rating
Requires Certification
Part #RR51SPEX
Item #7811849
5 out of 5 Customer Rating
Requires Certification
Part #RR1040R
Item #4128264
3.4 out of 5 Customer Rating
Requires Certification
Part #R300073RHL00
Item #8550467
5 out of 5 Customer Rating
Requires Certification
Part #RA5039L
Item #7921303
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing