This product requires certification to purchase.

Single Function Showerhead in Unlacquered Brass

You last purchased this on
 
ROHL®

Campo™ Single Function Showerhead in Unlacquered Brass

Brand image
You last purchased this on
 
ROHL®

Campo™ Single Function Showerhead in Unlacquered Brass

  • Fast #
  • Part #R10478ULB
  • Item #7527197
  • Manufacturer Part #1047/8ULB
5 out of 5 Customer Rating

X Points
Color Finish Name: Unlacquered Brass Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1 function
  • 1.8 gpm at 60 psi
  • Swivel ball replacement part #: 1590/8
  • Vacuum breaker not included; order V00275 if required
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • 1?2 in female inlet with swivel connection
  • Serviceable faceplate except 1037/8
  • Flow rate 2.0 gpm
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Campo™
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Diameter:
12 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #R10858ULB
Item #7526840
5 out of 5 Customer Rating
Requires Certification
Part #RI00412PN
Item #8550177
4 out of 5 Customer Rating
Requires Certification
Part #RTE09D3LMAG
Item #9378308
5 out of 5 Customer Rating
Requires Certification
Part #K2373-B11
Item #3797307
3.3 out of 5 Customer Rating
Requires Certification
Part #NVNO308A
Item #8808064
4.1 out of 5 Customer Rating
Requires Certification
Part #J157V48SBR
Item #9321895
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R10858ULB
Item #7526840
5 out of 5 Customer Rating
Requires Certification
Part #RA4914IWPN
Item #7525326
3.7 out of 5 Customer Rating
Requires Certification
Part #RROT4PN
Item #1435353
3.1 out of 5 Customer Rating
Requires Certification
Part #RLO4PN
Item #4030240
5 out of 5 Customer Rating
Requires Certification
Part #RI00410PN
Item #8550518
5 out of 5 Customer Rating
Requires Certification
Part #RI00412PN
Item #8550177
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing