This product requires certification to purchase.

60 in. Heavy Duty Hardwood Plastic Handle in Yellow

This product has been replaced by

Abco Yellow 60 in. Wood and Plastic Jaw Clamp Mop Handle
Abco 60 in. Wood and Plastic Jaw Clamp Mop Handle in Yellow
Manufacturer Part #MH-01207NBFE
You last purchased this on
 
Rubbermaid

Gripper® 60 in. Heavy Duty Hardwood Plastic Handle in Yellow

Brand image
You last purchased this on
 

This product has been replaced by

Abco Yellow 60 in. Wood and Plastic Jaw Clamp Mop Handle
Abco 60 in. Wood and Plastic Jaw Clamp Mop Handle in Yellow
Manufacturer Part #MH-01207NBFE
Rubbermaid

Gripper® 60 in. Heavy Duty Hardwood Plastic Handle in Yellow

  • Fast #
  • Part #NFGH216000000
  • Item #3441659
  • Manufacturer Part #FGH216000000
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Clamp style handles hold mop firmly between the jaws of the mop
  • Handle should be used with 5 in headband mops only
  • Requires Certification

Documents


Specifications

Application:
Cleaning
Collection:
Gripper®
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Handle Length (in):
60 in
Handle Material:
Wood
Height:
1-22/71 in
Length:
67-7/8 in
Material:
Wood
Product Type:
Handle
Width:
2-64/79 in



Customers Also Bought
1–6 of 18 items
Part #AMSGR40200
Item #10114033
4.8 out of 5 Customer Rating
Requires Certification
Part #NFG264200YEL
Item #3441606
3.1 out of 5 Customer Rating
Requires Certification
Part #3M7000000665
Item #5055008
5 out of 5 Customer Rating
Requires Certification
Part #PGC57445
Item #4712344
4.2 out of 5 Customer Rating
Requires Certification
Part #HAWUS007BX
Item #7962593
5 out of 5 Customer Rating
Requires Certification
Part #S696503
Item #9814121
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NFGH24600GY00
Item #3442931
5 out of 5 Customer Rating
Requires Certification
Part #NFGH245000000
Item #3443231
5 out of 5 Customer Rating
Requires Certification
Part #NFGH236000000
Item #3441835
4.5 out of 5 Customer Rating
Requires Certification
Part #NFGQ57000YL00
Item #3443071
4.9 out of 5 Customer Rating
Requires Certification
Part #NFGQ56000YL00
Item #3443003
5 out of 5 Customer Rating
Requires Certification
Part #N2132428
Item #9536552
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing