This product requires certification to purchase.

35 in. Polypropylene Bristles Lobby Broom with Wood Handle in Black

You last purchased this on
 
Rubbermaid

Executive Series™ 35 in. Polypropylene Bristles Lobby Broom with Wood Handle in Black

Brand image
You last purchased this on
 
Rubbermaid

Executive Series™ 35 in. Polypropylene Bristles Lobby Broom with Wood Handle in Black

  • Fast #
  • Part #NFG637400BLA
  • Item #3442639
  • Manufacturer Part #FG637400BLA
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Great for use in restaurants, malls, lobbies
  • Ideal for one-handed sweeping and cleaning
  • Flagged bristles trap fine particles
  • Will not stain, discolor, or absorb odor
  • These industrial brooms can be used wet or dry
  • Requires Certification

Documents


Specifications

Application:
Lobbies, Retail, Restaurants
Collection:
Executive Series™
Color Finish Category:
Blacks
Color Finish Name:
Black
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Material:
Vinyl
Height:
35 in
Length:
7-1/2 in
Material:
Plastic, Wood
Material Type:
Polypropylene
Size:
7-1/2 in x 35 in x 2 in
Width:
2 in



Customers Also Bought
1–6 of 18 items
Part #AHB00025IR
Item #7959658
4.6 out of 5 Customer Rating
Requires Certification
Part #ADP00204EH
Item #9756517
4.7 out of 5 Customer Rating
Requires Certification
Part #ABR28SE
Item #7959721
4.7 out of 5 Customer Rating
Requires Certification
Part #NFGD21306GR00
Item #3443162
5 out of 5 Customer Rating
Requires Certification
Part #K41100CA
Item #4441053
3.8 out of 5 Customer Rating
Requires Certification
Part #G29624
Item #6323292
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NFG638906BLA
Item #3779458
5 out of 5 Customer Rating
Requires Certification
Part #NFG637500GRAY
Item #1800923
5 out of 5 Customer Rating
Requires Certification
Part #N2132428
Item #9536552
5 out of 5 Customer Rating
Requires Certification
Part #NFGK15300WH00
Item #3442093
4.2 out of 5 Customer Rating
Requires Certification
Part #NFG757788YEL
Item #3441786
4 out of 5 Customer Rating
Requires Certification
Part #NFGC15306BL00
Item #3442515
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing