This product requires certification to purchase.

60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

You last purchased this on
 
Signature Hardware

Bradenton 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

Brand image
You last purchased this on
 
Signature Hardware

Bradenton 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #SHBDS6030LWH
  • Item #4662786
  • Manufacturer Part #446974
3.6 out of 5 Customer Rating
59-3/4 x 30 in. Three Wall Alcove Soaker Bathtub in White

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • Designed to be installed into an existing alcove; integrated tile flanges make the tub compatible with any type/material of shower walls
  • Overall Tub Size (Length x Width): 59-3/4 in x 30 in
  • Soaking Depth: 14-1/4 in (as measured to the overflow outlet or tub rim)
  • Drain is located on left hand side of bathtub once installed
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
No
Application:
Residential
Basin Length:
41-3/4 in
Basin Shape:
Rectangle
Basin Width:
19 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
48 gal
Collection:
Bradenton
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Left
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
18-7/8 in
Overall Length:
59-3/4 in
Overall Width:
30 in
Overflow Type:
Round
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov
Soaking Depth:
14-1/4 in
UL Listed:
No
Weight:
87 lb
cUPC Certified:
No



Customers Also Bought
1–6 of 18 items
Part #K27410-CP
Item #9752236
4.1 out of 5 Customer Rating
Requires Certification
Part #K27413-2MB
Item #9274255
4.1 out of 5 Customer Rating
Requires Certification
Part #H73561000
Item #7967179
4.3 out of 5 Customer Rating
Requires Certification
Part #K4380-0
Item #4127526
3.4 out of 5 Customer Rating
Requires Certification
Part #K4434-0
Item #4125874
4.8 out of 5 Customer Rating
Requires Certification
Part #SHSKS6030LWH
Item #7033352
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHBDS6032LWH
Item #4107099
3.7 out of 5 Customer Rating
Requires Certification
Part #SHBDW6032RWH
Item #4107140
5 out of 5 Customer Rating
Requires Certification
Part #SHBDS6032RWH
Item #4107130
4.3 out of 5 Customer Rating
Requires Certification
Part #SHBD240WH
Item #7919631
3.3 out of 5 Customer Rating
Requires Certification
Part #SHBD240SWH
Item #7919608
4.7 out of 5 Customer Rating
Requires Certification
Part #SHBD200RWH
Item #7919696
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing