This product requires certification to purchase.

Single Handle Valve Trim in Brushed Gold

You last purchased this on
 
Signature Hardware

Single Handle Valve Trim in Brushed Gold

Brand image
You last purchased this on
 
Signature Hardware

Single Handle Valve Trim in Brushed Gold

  • Fast #
  • Part #SHBW90052BG
  • Item #10169671
  • Manufacturer Part #488291
4.6 out of 5 Customer Rating
Single Handle Valve Trim in Brushed Gold

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All dimensions are (± 1/2").
  • Metal lever handle.
  • Not intended as a shut off valve.
  • Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.
  • Wall thickness range: 1" - 1-3/4".
  • Optional Rough-in Valve:
  • Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.
  • Brass valve body.
  • Ceramic cartridge.
  • Recommended valve installation depth 1-5/8" to 2-3/8".
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Handle Material:
Metal
Handle Type:
Lever
Length:
4-3/8 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
Yes
Width:
4 in



Customers Also Bought
1–6 of 18 items
Part #MT6222BG
Item #9535688
5 out of 5 Customer Rating
Requires Certification
Part #MUT2262EPBL
Item #9535662
3.3 out of 5 Customer Rating
Requires Certification
Part #MT2262EPBG
Item #9535676
5 out of 5 Customer Rating
Requires Certification
Part #KTS35916-4Y-BN
Item #10221792
3.9 out of 5 Customer Rating
Requires Certification
Part #MT6223BG
Item #9535648
4.7 out of 5 Customer Rating
Requires Certification
Part #M220C5EPBN
Item #10267442
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHGF9009PN
Item #7938131
5 out of 5 Customer Rating
Requires Certification
Part #SHBE80102CP
Item #10057236
3.9 out of 5 Customer Rating
Requires Certification
Part #SHSF8010CP
Item #10249751
5 out of 5 Customer Rating
Requires Certification
Part #SHLE8030GPN
Item #10393055
5 out of 5 Customer Rating
Requires Certification
Part #SHLE8030GBG
Item #9894359
5 out of 5 Customer Rating
Requires Certification
Part #SHPT8030GCP
Item #7504408
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing