This product requires certification to purchase.

3-1/4 in. Rubber Diaphragm Repair Kit in Black

You last purchased this on
 
Sloan

3-1/4 in. Rubber Diaphragm Repair Kit in Black

Brand image
You last purchased this on
 
Sloan

3-1/4 in. Rubber Diaphragm Repair Kit in Black

  • Fast #
  • Part #S5301189
  • Item #23416
  • Manufacturer Part #131027
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes diaphragm, disc, handle gasket and packing
  • Washer repair kits
  • Includes 1 each - A-15-A molded disc, A-156-A diaphragm, A-31 handle gasket and B-39 hycar seal
  • Carded
  • Model: A-156-AA
  • Requires Certification

Specifications

Application:
Commercial, Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
3-1/4 in
Height:
3-1/4 in
Material:
Rubber
Product Type:
Diaphragm Repair Kit
WaterSense Labeled:
No
Width:
3-1/4 in



Customers Also Bought
1–6 of 18 items
Part #S5301236
Item #23589
3.8 out of 5 Customer Rating
Requires Certification
Part #S5301059
Item #23071
4.4 out of 5 Customer Rating
Requires Certification
Part #S5301058
Item #20476
5 out of 5 Customer Rating
Requires Certification
Part #S3301122
Item #2035089
3.4 out of 5 Customer Rating
Requires Certification
Part #S3308790
Item #430955
5 out of 5 Customer Rating
Requires Certification
Part #S3308772
Item #1310331
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S0323014
Item #60782
5 out of 5 Customer Rating
Requires Certification
Part #S0306125N
Item #7371188
5 out of 5 Customer Rating
Requires Certification
Part #S3305621
Item #73960
4.6 out of 5 Customer Rating
Requires Certification
Part #S0301172PK
Item #75653
5 out of 5 Customer Rating
Requires Certification
Part #S5302279
Item #23755
4.3 out of 5 Customer Rating
Requires Certification
Part #S3325090
Item #5137373
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing