1-1/4 in. Shower with Eye and Face Wash
Optimus™ 1-1/4 in. Shower with Eye and Face Wash
Frequently Purchased Together
Product Details
Product Details
- Highly visible ABS plastic bowl construction with powder coated steel emergency shower
- Equipped with a dual aerated eyewash to deliver soothing relief
- Features two individual face pads producing 66 individual, full-coverage sprays
- Combined with emergency shower with 8 inch diameter yellow plastic shower head
- Pipe fittings can be customized to meet ADA height specifications
- Patent-pending design is 100% ANSI Z358.1 Certified & OSHA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z358.1
- ASME:
- No
- Application:
- Commercial
- CSA Certified:
- No
- Coating:
- Yes
- Collection:
- Optimus™
- Color Finish Category:
- Greens
- Color Finish Name:
- DuraJade™
- Depth:
- 31-3/4 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 4.9 gpm
- Handle Type:
- Lever
- Height:
- 91-3/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Floor Mount
- Length:
- 31-3/4 in
- Material:
- Stainless Steel, Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Shower System
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Type:
- Ball Valve
- Weight:
- 35.89 lb
- Width:
- 15 in