This product requires certification to purchase.

80 gal. Tall 12.2 kW Commercial Electric Water Heater

You last purchased this on
 
State

80 gal. Tall 12.2 kW Commercial Electric Water Heater

Brand image
You last purchased this on
 
State

80 gal. Tall 12.2 kW Commercial Electric Water Heater

  • Fast #
  • Part #SEDT802ORTY122R
  • Item #9718197
  • Manufacturer Part #100298927
3.9 out of 5 Customer Rating

X Points
$1,488.30
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ENERGY STAR® certified
  • Requires Certification

Specifications

Application:
Commercial
CEC Compliant:
Not for Sale in CA
Capacity:
80 gal
Diameter:
24 in
Height:
60-1/2 in
Lining of Tank:
Glass
Maximum Temperature:
181
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Temperature Range:
120 to 181 Deg F
UL Listed:
UL 1453
Volts:
277V
Water Connection Size:
3/4 in
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Light Duty
Watts:
12.2 kW



Customers Also Bought
1–6 of 18 items
Part #JJ34975
Item #297472
5 out of 5 Customer Rating
Requires Certification
Part #S100293212
Item #10095949
4.2 out of 5 Customer Rating
Requires Certification
Part #PFXT5
Item #3883444
4.1 out of 5 Customer Rating
Requires Certification
Part #PFXT5I
Item #2939325
4 out of 5 Customer Rating
Requires Certification
Part #O34153
Item #928553
5 out of 5 Customer Rating
Requires Certification
Part #JJ36050
Item #10172308
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SPCE1202ORTA12224R
Item #9723495
3.6 out of 5 Customer Rating
Requires Certification
Part #SPCE302OLSA45203R
Item #9631447
4.1 out of 5 Customer Rating
Requires Certification
Part #SPCE402ORTA45203R
Item #9631387
4.4 out of 5 Customer Rating
Requires Certification
Part #SSHE50100NEDM
Item #3619565
5 out of 5 Customer Rating
Requires Certification
Part #SSBD100199NET
Item #1868046
4 out of 5 Customer Rating
Requires Certification
Part #SCSB52135SFEX3N
Item #3976877
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing