Call for Pricing
Call for Pricing
This product requires certification to purchase.

Battery Water Leak Detector

You last purchased this on
 
SubSurface Instruments

Battery Water Leak Detector

Brand image
You last purchased this on
 
SubSurface Instruments

Battery Water Leak Detector

  • Fast #
  • Part #SLD12
  • Item #1666604
  • Manufacturer Part #LD12
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Our most popular leak locator
  • Large meter with backlight for display of sound magnitude, assisting the user with pinpointing the exact leak location
  • Lightweight amplifier, weighing only 31 ounces, with a padded carrying case and a strap
  • Six selectable filters, split into three "low side" filters (100Hz, 200Hz, or 400Hz) and three "high side" filters (600Hz, 800Hz, or 1200Hz)
  • Limiter switch which cuts off all loud noises greater than 110dB. Helping to protect your hearing if you accidentally drop the sensor.
  • Filter-Thru switch, which turns off all of the amp's filters, allowing the user to hear all sounds from 50Hz to 15,000Hz
  • High-sensitivity ground microphone and low "electronic noise" amplifier combine to offer the very best quality sound for leak detection
  • Use the three-pronged base plate attached to the sensor for use as a “ground mike” on asphalt or concrete for pinpointing
  • Use magnet base for mic or the direct connect rod for leak surveying
  • David Clark stereo headphones are standard
  • Requires Certification

Documents


Specifications

Application:
Leak Detection, Water
Battery Size:
AA
Decibel Rating (dB):
13 dB
Height:
14-3/5 in
NSF Certified:
No
Power Source:
Battery
Size:
7 in x 3 in x 4 in
Tool Type:
Leak Noise Correlator
Width:
18-1/2 in



Customers Also Bought
1–6 of 18 items
Part #I718202G1
Item #4131492
3.1 out of 5 Customer Rating
Requires Certification
Part #WLTDG16
Item #7221388
4.8 out of 5 Customer Rating
Requires Certification
Part #UCD100A
Item #1347683
5 out of 5 Customer Rating
Requires Certification
Part #KET120
Item #7677191
5 out of 5 Customer Rating
Requires Certification
Part #FDR58
Item #9403236
3.4 out of 5 Customer Rating
Requires Certification
Part #F3532
Item #4082220
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing