This product requires certification to purchase.

8 x 3 in. Gas Detector

You last purchased this on
 
Klein Tools

8 x 3 in. Gas Detector

Brand image
You last purchased this on
 
Klein Tools

8 x 3 in. Gas Detector

  • Fast #
  • Part #KET120
  • Item #7677191
  • Manufacturer Part #ET120
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Detection range: Approximately 50 to 10,000 ppm* (*based on Methane)
  • Two levels of sensitivity: High (approximately 50 to 1000 ppm) and Low (approximately 1000 to 10,000 ppm)
  • Five red LED's (visual) and 85dB audible alerts that increase with gas concentration
  • Automatic zero-point calibration at power-up (lights will flash during self-calibration; this does not indicate the presence of gas)
  • 18-Inch flexible gooseneck expands sensor's reach; clips onto meter for storage
  • Over-molded body for comfortable grip
  • Auto power-off after 10 minutes of non-usage conserves battery life
  • Includes detector, 4xAAA batteries, instruction manual and storage pouch
  • Requires Certification

Specifications

Application:
Gas
Battery Size:
AAA
Decibel Rating (dB):
85 db
Height:
2-3/4 in
Length:
28-31/100 in
Number of Tools Included:
1
Power Source:
Battery
Size:
8 in x 3 in
Tool Type:
Combustible Gas Leak Detector
Weight:
13 oz
Width:
1-39/50 in



Customers Also Bought
1–6 of 18 items
Part #I715202G1
Item #2487526
4.1 out of 5 Customer Rating
Requires Certification
Part #MFST2
Item #436097
5 out of 5 Customer Rating
Requires Certification
Part #DDW756
Item #758517
3.2 out of 5 Customer Rating
Requires Certification
Part #M261220
Item #4665067
4.1 out of 5 Customer Rating
Requires Certification
Part #M49225100
Item #3632253
3.1 out of 5 Customer Rating
Requires Certification
Part #M280720
Item #8460986
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K32304
Item #9756441
3.3 out of 5 Customer Rating
Requires Certification
Part #KJ2078CR
Item #7260457
4.8 out of 5 Customer Rating
Requires Certification
Part #K1005
Item #26328
3.2 out of 5 Customer Rating
Requires Certification
Part #K6036
Item #28780
4.6 out of 5 Customer Rating
Requires Certification
Part #K32510
Item #3511766
5 out of 5 Customer Rating
Requires Certification
Part #KNCVT1P
Item #9772405
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing