This product requires certification to purchase.

Cold Cartridge

You last purchased this on
 
T&S Brass

Cold Cartridge

Brand image
You last purchased this on
 
T&S Brass

Cold Cartridge

  • Fast #
  • Part #T00078920
  • Item #258313
  • Manufacturer Part #000789-20
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Chicago, IL
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Washer included
  • Fits all T&S faucets
  • Material: Brass
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Residential
Cartridge Type:
Cold
Faucet Part Type:
Cartridge
Fits Brand:
T&S Brass
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #T00078820
Item #256793
5 out of 5 Customer Rating
Requires Certification
Part #T00081225
Item #258312
4 out of 5 Customer Rating
Requires Certification
Part #T01820040
Item #4639040
5 out of 5 Customer Rating
Requires Certification
Part #T01311145
Item #3174585
4 out of 5 Customer Rating
Requires Certification
Part #TB0968RK01
Item #520565
5 out of 5 Customer Rating
Requires Certification
Part #TEZK
Item #3175910
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #T01244725
Item #2483623
4.5 out of 5 Customer Rating
Requires Certification
Part #T00271240NS
Item #7616351
5 out of 5 Customer Rating
Requires Certification
Part #T01239525NS
Item #7616161
4.5 out of 5 Customer Rating
Requires Certification
Part #T238A
Item #312154
4.5 out of 5 Customer Rating
Requires Certification
Part #T01244240NS
Item #7616801
5 out of 5 Customer Rating
Requires Certification
Part #T00596040
Item #869334
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing