3 in. Flanged Cast Iron Straight Resilient Wedge Gate Valve
Series 405-NRS-RW 3 in. Flanged Cast Iron Straight Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Epoxy coated cast iron body
- Non-rising stem
- Flanged connections
- Easy in-line service
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.1
- ASME:
- ASME B16.1 Class 125, ASME B16.10
- ASTM:
- ASTM A-126 Class B, ASTM A-276, ASTM A-307 Grade B
- AWWA:
- AWWA C-509
- Application:
- Irrigation, Potable Water, Sewage
- Coating:
- Epoxy
- Collection:
- Series 405-NRS-RW
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- FM Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- MSS:
- MSS-SP-70
- Material:
- Bronze, Cast Iron, Plastic, Rubber, Stainless Steel, Steel
- Material Type:
- 304, EPDM
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Body Style:
- Straight
- Valve Disc Material:
- Cast Iron, Rubber
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 3 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Weight:
- 53 lb
- Width:
- 16 in