This product requires certification to purchase.

1/4 x 2 x 10 in. In-Line Filter

You last purchased this on
 
Watts

Series PWIL 1/4 x 2 x 10 in. In-Line Filter

Brand image
You last purchased this on
 
Watts

Series PWIL 1/4 x 2 x 10 in. In-Line Filter

  • Fast #
  • Part #WPWILGACPH10
  • Item #4272358
  • Manufacturer Part #7100455
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 10 IN Inline filter perfect for final polishing applications
  • Granular activated carbon filter
  • 1/4 IN FNPT connection
  • Reduces chlorine taste and odor as we all lime, scale and sediment
  • Requires Certification
  • Lead Law Compliant


Specifications

Capacity:
1500 gal
Cartridge Type:
Inline
Collection:
Series PWIL
Connection Size:
1/4
Connection Type:
FPT
Contaminant Removal:
Phosphate
Diameter:
2 in
Filter Life (Months):
6 mo
Filtering Material:
No
Flow Rate:
0.75 gpm
Height:
10-3/20 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Temperature:
100
Minimum Temperature:
40
NSF Certified:
No


Customers Also Bought
1–6 of 18 items
Part #WPWFPKSEDCB
Item #4304789
5 out of 5 Customer Rating
Requires Certification
Part #SRT10400C
Item #9535611
3.7 out of 5 Customer Rating
Requires Certification
Part #WPWILGAC10
Item #4272356
5 out of 5 Customer Rating
Requires Certification
Part #P25552143
Item #4132037
5 out of 5 Customer Rating
Requires Certification
Part #RU1106
Item #7527163
4.8 out of 5 Customer Rating
Requires Certification
Part #WPWMEM50
Item #4272511
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WPWILGAC10
Item #4272356
5 out of 5 Customer Rating
Requires Certification
Part #WPWSW10M5
Item #4272251
5 out of 5 Customer Rating
Requires Certification
Part #WPWPL20FFM20
Item #4272319
4.5 out of 5 Customer Rating
Requires Certification
Part #WPWFPKSEDCB
Item #4304789
5 out of 5 Customer Rating
Requires Certification
Part #WOFPRFC
Item #7539256
4.4 out of 5 Customer Rating
Requires Certification
Part #WPWFPK4RO4
Item #4304794
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing