21.4 cu. ft. Side-By-Side and Full Refrigerator in Monochromatic Stainless Steel
21.4 cu. ft. Side-By-Side and Full Refrigerator in Monochromatic Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Store more items on each shelf with wall-to-wall frameless glass shelves, which offer greater storage flexibility.
- Move these adjustable bins anywhere in the door for increased loading flexibility when and where you need it.
- Keep food looking as good as it tastes. Light is cast inside the refrigerator so food looks like it's supposed to.
- ENERGYSTAR® certified models exceed government standards to help save money on your utility bills.
- Access fresh filtered water and ice without ever opening the refrigerator door using dual pad dispensers.
- Clean these controls as easily as you use them.
- Get a seamless look with door hinges that stay out of sight.
- Choose the ideal temperature for whatever foods you're storing with convenient, up-front controls.
- Don't worry about refilling ice trays with this pre-installed icemaker that makes sure you always have plenty of ice on hand.
- Adaptive defrost automatically monitors the freezer environment and runs the cycle only when necessary.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Monochromatic Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 33-5/8 in
- ETL Listed:
- No
- Freezer Capacity (Cu Ft):
- 6.77 cu ft
- Handle Type:
- Reach-through
- Height:
- 66-5/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 7
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 14.63 cu ft
- Refrigerator Type:
- Side-By-Side
- Smart Home Enabled:
- No
- Temperature Range:
- 33 to 45 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 238 lb
- Width:
- 32-3/4 in