18 cu. ft. Top Mount Freezer Refrigerator in Fingerprint Resistant Stainless Steel
18 cu. ft. Top Mount Freezer Refrigerator in Fingerprint Resistant Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- LED Interior Lighting
- Flexi-Slide™ Bin
- Electronic Temperature Control
- Freezer Temperature Control
- EZ Connect Ice Maker Compatible
- Frameless Glass Shelves
- Manual Humidity Controlled Crispers
- Adjustable Door Bins
- Pocket Handles
- Compatible with 9630672 Ice Maker
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Digital
- Depth:
- 31-5/8 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 3.98 cu ft
- Handle Material:
- Plastic
- Handle Type:
- Recessed
- Height:
- 68-1/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 13.66 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 28 in