29-7/8 in. 5 cu. ft. 4-Burner Sealed Gas Slide-in Range in Stainless Steel
29-7/8 in. 5 cu. ft. 4-Burner Sealed Gas Slide-in Range in Stainless Steel
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Frozen Bake™ technology
- Two SpeedHeat™ burners
- Adjustable self-clean cycle
- 4.8 cu. ft. capacity
- Edge-to-Edge cast-iron grates
- Keep warm setting
- Broil setting
- Delay start
- Cooktop indicator lights
- Sabbath mode
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Automatic Shut-Off:
- No
- BTU:
- 44500
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital Touch/Knobs
- Depth:
- 29-1/64 in
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- Handle Material:
- Metal
- Handle Type:
- Reach-through
- Height:
- 36 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- MBH:
- 44.5
- Material:
- Plastic, Stainless Steel
- Number of Burners:
- 4
- Number of Lights:
- 1
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 200 lb
- Width:
- 29-7/8 in