This product requires certification to purchase.
30 in. 4-Burner Electric Freeestanding Range with Air Cooking Technology in Fingerprint Resistant Stainless Steel
You last purchased this on
Whirlpool
30 in. 4-Burner Electric Freeestanding Range with Air Cooking Technology in Fingerprint Resistant Stainless Steel
slide 1
You last purchased this on
Whirlpool
30 in. 4-Burner Electric Freeestanding Range with Air Cooking Technology in Fingerprint Resistant Stainless Steel
- Fast #
- Part #WWFES5030RZ
- Item #10680309
- Manufacturer Part #WFES5030RZ
3.2 out of 5 Customer Rating
30 in. 4-Burner Electric Freeestanding Range with Air Cooking Technology
X
Points
$1,123.00
Call for Pricing
Color Finish Name:
Fingerprint Resistant Stainless Steel
Select Color Finish Name
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Purchase history
Whirlpool
30 in. 4-Burner Electric Freeestanding Range with Air Cooking Technology in Fingerprint Resistant Stainless Steel
WFES5030RZ
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- Air Cooking technology
- No Preheat Air Fry
- Air Baking
- Cooking Modes
- 2 FlexHeat™ Dual Radiant Elements
- Self Clean
- Fingerprint-Resistant Stainless Steel
- Energy Star
- No Preheat Mode
- Warm Zone
-
Requires Certification
Specifications
- ADA Compliant:
- No
- AMP:
- 50, 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Radiant
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 27-3/4 in
- Height:
- 47-7/8 in
- Installation Type:
- Freestanding
- Light Bulb Type:
- Incandescent
- Number of Burners:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 167 lb
- Width:
- 29-7/8 in
Customers Also Bought
1–6 of 18 items
Part #WWFES3030RS
Item #10355596
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFCRE3052BS
Item #9305009
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJB256RTSS
Item #9866582
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLE3470W
Item #10099822
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SSM338
Item #4416401
5 out of 5 Customer Rating
Requires Certification
Points
$35.85
EACH
Part #GGDF650SYVFS
Item #10112398
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SCS10398
Item #4416427
4.5 out of 5 Customer Rating
Requires Certification
Points
$59.18
EACH
Part #T3090034F
Item #7223078
5 out of 5 Customer Rating
Requires Certification
Points
$20.42
EACH
Part #T3090036F
Item #7223083
4.2 out of 5 Customer Rating
Requires Certification
Points
$24.22
EACH
Part #WWFGS5030RS
Item #10680315
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GRGBS300DMWW
Item #7387085
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJBS460DMWW
Item #7387167
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GRBS160DMBB
Item #7387035
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWFG320M0MW
Item #9918633
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #AACR4203MNW
Item #10170102
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SNX60A6311SSAA
Item #9382147
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJBS160DMWW
Item #7387033
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWFE500M4HS
Item #7675499
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #WWFGS5030RS
Item #10680315
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWFG320M0MW
Item #9918633
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWFE500M4HS
Item #7675499
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Whirlpool
29-7/8 in. 5.0 cu. ft. 5-Burner 52500 BTU Sealed Gas Freestanding Range in Stainless Steel
Part #WWFG535S0LS
Item #9560625
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWFC150M0JB
Item #8194466
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWFC315S0JS
Item #8194491
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWFG505M0MS
Item #9918635
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWFES3030RS
Item #10355596
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWFG550S0LZ
Item #9560685
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWEE750H0HZ
Item #7315024
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWEG750H0HZ
Item #7314896
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWEE515S0LS
Item #9560658
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWEG515S0LS
Item #9627306
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWRT519SZDM
Item #4918218
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWRB329DMBM
Item #4742402
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWRT108FFDB
Item #9414785
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWRT518SZFM
Item #7178998
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWRS588FIHZ
Item #7314942
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing