This product requires certification to purchase.
30 in. Under Cabinet Range Hood in Black
You last purchased this on
Whirlpool
30 in. Under Cabinet Range Hood in Black
slide 1
You last purchased this on
Whirlpool
30 in. Under Cabinet Range Hood in Black
- Fast #
- Part #WUXT3030ADB
- Item #4802397
- Manufacturer Part #UXT3030ADB
4 out of 5 Customer Rating
30 in. Under Cabinet Range Hood
X
Points
$109.98
Call for Pricing
Color Finish Name:
Black
Select Color Finish Name
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Purchase history
Whirlpool
30 in. Under Cabinet Range Hood in Black
UXT3030ADB
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- FIT system ensures seamless install
- Economy hood sound levels
- Incandescent lighting
- Hidden vent
- Features 2-speed, 190 CFM fan
- Includes 3-1/4" x 10" damper
-
Requires Certification
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 190 ft3/min
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Rocker Switch
- Depth:
- 18-5/8 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Grease
- Height:
- 4-15/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Incandescent
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Sones:
- 4.5
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 29-15/16 in
Customers Also Bought
1–6 of 18 items
Part #R97049010
Item #7221324
3.8 out of 5 Customer Rating
Requires Certification
Points
$13.68
EACH
Part #R97049011
Item #7221323
5 out of 5 Customer Rating
Requires Certification
Points
$16.38
EACH
Part #R97049012
Item #7221322
4.6 out of 5 Customer Rating
Requires Certification
Points
$25.38
EACH
Part #R96949009
Item #7221326
5 out of 5 Customer Rating
Requires Certification
Points
$12.88
EACH
Part #BBUEZ130WW
Item #8018625
3.7 out of 5 Customer Rating
Requires Certification
Points
$94.50
EACH
Part #AAGR4203MNW
Item #10170105
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #BF402411
Item #3052798
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WUXT4030ADB
Item #4802433
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #B413604
Item #3052811
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #R97048956
Item #7221328
4.2 out of 5 Customer Rating
Requires Certification
Points
$13.98
EACH
Part #GVTD52EASRWB
Item #9568585
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #T3160030F
Item #7223142
3.8 out of 5 Customer Rating
Requires Certification
Points
$28.97
EACH
Part #R96948957
Item #7221332
5 out of 5 Customer Rating
Requires Certification
Points
$14.98
EACH
Part #WWVU17UC0JS
Item #8031617
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWETLV27HW
Item #7503610
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WCED9160GW
Item #7503672
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WCHW9160GW
Item #7503641
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SDW80CG4021SRAA
Item #10119519
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #WWVU17UC0JS
Item #8031617
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WUXT5530AAS
Item #3857064
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WUXT4030ADB
Item #4802433
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WUXT4130ADS
Item #4802379
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWVU37UC0FS
Item #7315000
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWVW53UC0LS
Item #9560697
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWED560LHW
Item #7625863
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWRS315SDHM
Item #7503683
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWRT348FMES
Item #5165107
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWRT108FFDB
Item #9414785
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWRS588FIHZ
Item #7314942
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWRT519SZDM
Item #4918218
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWRB322DMBM
Item #4742413
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWGD6605MW
Item #9885558
3.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWMC20005YD
Item #4205855
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWMMF5930PZ
Item #10100647
4.4 out of 5 Customer Rating
Requires Certification
Points
$449.98
EACH
Part #WWMMS3130RS
Item #10680324
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWEG750H0HZ
Item #7314896
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing