Elongated Toilet Bowl in White
EcoVantage® Elongated Toilet Bowl in White
Product Details
Product Details
- Designed to maximize water savings, the Zurn EcoVantage 1.28 gpf [4.2 Lpf] floor-mounted, high efficiency toilet system provides 31% water consumption savings over traditional 1.6 gpf systems. This system is an ideal choice for commercial applications requiring water saving solutions.
- Available with top or back spud, and bedpan lugs, vitreous china with 1.1gpf or greater HET universal flush volume
- Siphon jet flush action with 2-1/8" fully glazed trapway for reliable bowl evacuation
- ADA height with elongated front rim
- Available with SilverShield Antimicrobial ceramic glaze to create a permanent surface that inhibits the growth of stain and odor causing mold, mildew and bacteria, thus minimizing the need for cleaning and water to cleanse the bowl.
- Buy American compliant
- 3-year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45
- Collection:
- EcoVantage®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Height:
- 19 in
- IAPMO Listed:
- No
- Length:
- 28 in
- MA Approved:
- No
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-3/4 in
- Toilet Bowl Length:
- 27 in
- Toilet Bowl Width:
- 14-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Bowl
- WaterSense Labeled:
- No
- Width:
- 16 in