This product requires certification to purchase.

3/4 in. Pressure Reducing Valve with Integral Strainer

You last purchased this on
 
Zurn Wilkins

3/4 in. Pressure Reducing Valve with Integral Strainer

Brand image
You last purchased this on
 
Zurn Wilkins

3/4 in. Pressure Reducing Valve with Integral Strainer

  • Fast #
  • Part #W20XLPEXF
  • Item #7852983
  • Manufacturer Part #34-20XLPEX
3.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compact design and short lay length ensures ease of installation in any application from new construction to replacement
  • Versatile crimp PEX connection option minimizes installation time and the potential for leaks
  • Cartridge-loaded design simplifies repairs
  • Quality integral stainless steel strainer screen holds up over time
  • Highly durable and UV resistant, threaded bell resists corrosion and provides easy access to cartridge internals
  • ASSE® Listed 1003
  • IAPMO® Listed
  • CSA® Certified B356
  • Lead free
  • Can be installed in any position
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1003
CSA Certified:
CSA
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
3/4 in
Height:
4-3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-9/16 in
Material:
Bronze, Plastic
Material Type:
Polymer
Pressure - Low:
25
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Valve Body Material:
Cast Bronze
Valve Body Style:
Inline
Valve Seat Material:
Delrin®
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve
Weight:
0.85 lb
Width:
1-3/4 in



Customers Also Bought
1–6 of 18 items
Part #Z300040
Item #3988535
5 out of 5 Customer Rating
Requires Certification
Part #LCV200
Item #101905
4.5 out of 5 Customer Rating
Requires Certification
Part #LCV2N1C
Item #2369104
4.2 out of 5 Customer Rating
Requires Certification
Part #B117413LF
Item #4207394
5 out of 5 Customer Rating
Requires Certification
Part #Z300015
Item #22044
3.3 out of 5 Customer Rating
Requires Certification
Part #Z300101
Item #1422665
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WNR3XLDUPEXF
Item #4570422
3.1 out of 5 Customer Rating
Requires Certification
Part #WNR3XLF
Item #3908907
3.3 out of 5 Customer Rating
Requires Certification
Part #W950XLT2G
Item #3908878
5 out of 5 Customer Rating
Requires Certification
Part #W740FC
Item #3860382
3.7 out of 5 Customer Rating
Requires Certification
Part #WRK34975XLC
Item #3804366
3.7 out of 5 Customer Rating
Requires Certification
Part #W975XL2G
Item #3908913
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing