This product requires certification to purchase.

3/4 in. Union FNPT x FNPT Dual Check Valve

You last purchased this on
 
Zurn Wilkins

Model 700 3/4 in. Union FNPT x FNPT Dual Check Valve

Brand image
You last purchased this on
 
Zurn Wilkins

Model 700 3/4 in. Union FNPT x FNPT Dual Check Valve

  • Fast #
  • Part #W34UFX34F700
  • Item #1638561
  • Manufacturer Part #34UFX34F-700
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Multiple end connection options for versatile, time-effective installation
  • Repair Kits available for inexpensive repairs instead of full Dual Check Valve replacement
  • Protects against backflow of pollutants into potable water supply
  • Stainless steel springs and bronze body resist corrosion
  • ASSE® Listed 1024
  • CSA® Certified
  • Meets the requirements of NSF/ANSI 61
  • Lead-Free
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Recommended Accessories


Specifications

ANSI:
ANSI B1.20.1
ASSE Standards:
ASSE 1024
CSA Certified:
Yes
Collection:
Model 700
End Connection 1:
Union FNPT
End Connection 2:
FNPT
End Connections:
Union FNPT x FNPT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Maximum Temperature:
180
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Style:
Threaded
Valve Seat Material:
Delrin®
Valve Size:
3/4 in
Valve Type:
Dual Check Valve
Weight:
1.286 lb



Customers Also Bought
1–6 of 18 items
Part #WUFX114F700XLFPH
Item #4828586
5 out of 5 Customer Rating
Requires Certification
Part #W740FC
Item #3860382
3.7 out of 5 Customer Rating
Requires Certification
Part #WUFX38F700XLC
Item #4570424
5 out of 5 Customer Rating
Requires Certification
Part #IBCI9HG
Item #1704761
5 out of 5 Customer Rating
Requires Certification
Part #M7476122F
Item #3765107
5 out of 5 Customer Rating
Requires Certification
Part #TT325544P
Item #1668756
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #W760D
Item #1754083
4.5 out of 5 Customer Rating
Requires Certification
Part #WUFX114F700XLFPH
Item #4828586
5 out of 5 Customer Rating
Requires Certification
Part #WUFX38F700XLC
Item #4570424
5 out of 5 Customer Rating
Requires Certification
Part #W740FC
Item #3860382
3.7 out of 5 Customer Rating
Requires Certification
Part #WNR3XLDUPEXF
Item #4570422
3.1 out of 5 Customer Rating
Requires Certification
Part #WAG6
Item #1131564
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing