This product requires certification to purchase.

6 x 12 x 8 in. Straight Boot Galvanized Steel 30 ga

You last purchased this on
 

6 x 12 x 8 in. Straight Boot Galvanized Steel 30 ga

You last purchased this on
 

6 x 12 x 8 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMSRBU12X
  • Item #5154284
  • Manufacturer Part #RB206128
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Register straight boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
8 in
Gauge (metal):
30 ga
Length:
6 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
12 in



Customers Also Bought
1–6 of 18 items
Part #HCPRD10
Item #4478647
4.7 out of 5 Customer Rating
Requires Certification
Part #DRPDRAD09F1AMAGL
Item #10050699
3.5 out of 5 Customer Rating
Requires Certification
Part #HARD12TZ
Item #5099887
4.3 out of 5 Customer Rating
Requires Certification
Part #H4RFA
Item #143868
3.9 out of 5 Customer Rating
Requires Certification
Part #H4RS
Item #53984
5 out of 5 Customer Rating
Requires Certification
Part #H4RHW
Item #1034198
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #REC81968
Item #4383312
3.1 out of 5 Customer Rating
Requires Certification
Part #SOLSFM
Item #4344088
4.8 out of 5 Customer Rating
Requires Certification
Part #REC81970
Item #4383314
5 out of 5 Customer Rating
Requires Certification
Part #A6AL
Item #1277377
4.1 out of 5 Customer Rating
Requires Certification
Part #DIRB43
Item #3637863
3.3 out of 5 Customer Rating
Requires Certification
Part #BRO410
Item #1892818
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing