This product requires certification to purchase.

12,000 BTU - 3.5kW - Seacoast Protection - Packaged Terminal Air Conditioner - R-32

You last purchased this on
 
Amana HVAC

12,000 BTU - 3.5kW - Seacoast Protection - Packaged Terminal Air Conditioner - R-32

Brand image
You last purchased this on
 
Amana HVAC

12,000 BTU - 3.5kW - Seacoast Protection - Packaged Terminal Air Conditioner - R-32

  • Fast #
  • Part #APTC123J35CXXX
  • Item #10098860
  • Manufacturer Part #PTC123J35CXXX
5 out of 5 Customer Rating

X Points
$1,308.55
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The PTC123J35CXXX offers 11,900 / 11,700 BTU of cooling power and a 3.5kW (12,000/9,900 BTUs) electric heater. With a new Amana® brand mobile app and integrated Bluetooth and RF connectivity (additional items required, sold separately), you can take control of all your Amana PTAC units.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Reduces unit setting and unit configuration time
  • Features advanced unit troubleshooting and diagnostics
  • Reduces PTAC energy consumption by up to 35% or more
  • Sound Transmission Class (STC 29) rating for all units
  • Reduction of exterior and operating sounds from entering the guest room
  • Integrated wired and wireless thermostat connectivity
  • Control Type: Wall Thermostat Required (Sold Separately)
  • Requires Certification

Specifications

A2L Compatible:
Yes
AMP:
6.1
BTU:
11900
BTU Cooling Rating:
11900 Btu/h
CEC Compliant:
For Sale in CA
Cord Length:
58 in
Depth:
21-1/2 in
EER:
11.5
Energy Star Compliant:
No
Heating Watts:
3.5
Height:
16-1/16 in
Max CFM:
300 cfm
Phase:
Single Phase
Refrigerant:
R-32
Volts:
208/230V
Watts:
1040 W
Width:
42 in



Customers Also Bought
1–6 of 18 items
Part #FFHPW142AC1
Item #9766854
3.2 out of 5 Customer Rating
Requires Certification
Part #FFHPH142AC1
Item #9766856
5 out of 5 Customer Rating
Requires Certification
Part #LGLP0621WSR
Item #9281190
3.7 out of 5 Customer Rating
Requires Certification
Part #RE100
Item #9434063
5 out of 5 Customer Rating
Requires Certification
Part #LGLP1021BSSM
Item #9281192
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #APTC093J35AXXX
Item #9997449
3.8 out of 5 Customer Rating
Requires Certification
Part #APTC153J35AXXX
Item #9997473
3.5 out of 5 Customer Rating
Requires Certification
Part #APTC094J35AXXX
Item #9997455
3.5 out of 5 Customer Rating
Requires Certification
Part #APTC124J35AXXX
Item #9997467
3.8 out of 5 Customer Rating
Requires Certification
Part #APTC093K35AXXX
Item #9997452
3.2 out of 5 Customer Rating
Requires Certification
Part #APTC123J35AXXX
Item #9997461
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing