This product requires certification to purchase.

8 in. Flanged x Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

You last purchased this on
 
American Flow Control

2500 Series 8 in. Flanged x Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

Brand image
You last purchased this on
 
American Flow Control

2500 Series 8 in. Flanged x Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #AFC2508FMLAOL
  • Item #497117
  • Manufacturer Part #2508ALAFFM
5 out of 5 Customer Rating

X Points
$1,839.00
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Open left direction
  • Gate valve is designed for use in drinking water, sewage and fire protection systems as well as irrigation and backflow control systems
  • Thrust washers
  • Smooth waterway design
  • Thrust washers are located above and below the stem collar ensuring trouble-free operation of the valve
  • The stuffing box is constructed of high strength ductile iron with integral lifting lugs on most sizes. Lifting lugs allow the valve to be lifted safely, without risk of the valve falling or damaging the valve by lifting from the operating nut
  • The O-rings are reusable, which reduces downtime during any needed repair
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C515, ANSI C550
ASME:
ASME B16.1, ASME B16.4
ASTM:
ASTM A-126, ASTM A-536, ASTM B-763
AWWA:
AWWA C-110, AWWA C-153, AWWA C-515, AWWA C-550
Application:
Fire, Irrigation, Potable Water, Sewage
Coating:
Fusion Bonded Epoxy
Collection:
2500 Series
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Mechanical Joint
End Connections:
Flanged x Mechanical Joint
FM Approved:
Yes
Length:
12-7/25 in
MSS:
MSS SP-45, MSS SP-113
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
Pressure Class:
125#
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Style:
Open Left
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Operating Nut
Valve Port Opening:
Valve Stem
Valve Seat Material:
Metal
Valve Size:
8 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve



Customers Also Bought
1–6 of 18 items
Part #W975XL2SEUJ
Item #4570577
5 out of 5 Customer Rating
Requires Certification
Part #NF607RWSLFP
Item #7052144
5 out of 5 Customer Rating
Requires Certification
Part #NF607RWSLFL
Item #7052139
3.4 out of 5 Customer Rating
Requires Certification
Part #NF607RWSB4
Item #7460665
4.1 out of 5 Customer Rating
Requires Certification
Part #NF607RWSU
Item #7032491
5 out of 5 Customer Rating
Requires Certification
Part #A77WLF14401A
Item #8159395
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing